Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Particulate Respirator, 8577, P95 (CS/80PCS)

5M0.2000072 - UNSPSC 46182005
5M02000072990 80
Particulate Respirator, 8577, P95 (CS/80PCS) Particulate Respirator, 8577, P95 (CS/80PCS)
Particulate Respirator, 8577, P95 (CS/80PCS)

Delivery

3M™ 8000 Cup Series Specialty Particulate Respirators are lightweight, disposable respirators designed to provide convenient, reliable respiratory protection in situations where specialty respiratory protection is warranted and can provide protection from certain oil and non-oil based particles, nuisance levels of organic vapors or nuisance levels of acid gases.

0
Units/package: 80

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Exhalation Valve Yes
Filter class P95
Flame Resistance(ASTM D2859-96) No
Nose foam No
Respirator Size Standard
EAN 4068362236198

Features

Designed to meet NIOSH certification standards.

Benefits & Advantage

Available with 3M™ Cool Flow™ Exhalation Valve to help release warm and moist exhaled breath from inside the respirator
Adjustable noseclip options help provide a custom and secure seal
Available with fully adjustable buckle straps or dual elastic headbands for maximum comfort and effectiveness
Available with Activated Carbon Filter layer for the control of nuisance level organic vapors

Customers Also Viewed

Is Often Bought With

You Might Also Like